Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT MMRM-040-30

Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT (Discontinued)

  • Mfr # MMRM-040-30
  • Zoro # G8272625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-040-30
Zoro #
G8272625
UPC #
728709152362
Country of Origin
United States

Dimensions

Milling Diameter
4.00mm
Overall Length
72 mm
Length of Cut
4 mm
Shank Dia.
6 mm
Dimension Type
Metric
Neck Length
26mm
Neck Dia.
3.8 mm
Corner Radius
0.25 mm
Milling Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Corner Radius End Mill
End Mill Application
Finishing
List Number
MMRM
Grade
C2 Micro Grain
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.25 mm, 4 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.