Carbide End Mill, 4.0 mm, Cut 4.0 mm, 2 FLT
Mfr # MMRM-040-30X
Zoro # G8204436
product price: $40.59
/eaKey Features
Measurement System
Metric
Overall Length
72 mm
Milling Diameter
4.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMRM-040-30X
Zoro #
G8204436
UPC #
728709152379
Country of Origin
United States
Dimensions
Overall Length
72 mm
Milling Diameter
4.00mm
Length of Cut
4 mm
Neck Dia.
3.8 mm
Dimension Type
Metric
Shank Dia.
6 mm
Milling Dia.
4 mm
Corner Radius
0.25 mm
Neck Length
26mm
Description
Corner Radius End Mill, 4 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.25 mm, 4 mm, 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.