
Carbide End Mill, 4.0 mm, Cut 5.0 mm, 2 FLT
Mfr # SFBM-040-10X
Zoro # G8288113
product price: $64.79
/eaKey Features
Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
57.0mm
Number of Flutes
2
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFBM-040-10X
Zoro #
G8288113
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
4.00mm
Overall Length
57.0mm
Length of Cut
5.00mm
Neck Length
5.00mm
Milling Dia.
4.000mm
Shank Dia.
6.000mm
Neck Dia.
3.900mm
Dimension Type
Metric
Details
Measurement System
Metric
Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Single End/Double End
Single End
Helix Angle
30 Degrees
List Number
SFBM
End Mill Material
Carbide
Item
Ball End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Finish - Machining
AlTiN
Description
4.000 mm Cutter DIA x 5.00 mm Length of Cut x 10.00 mm Reach Carbide Ball End Mill, 2 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.