Zoro Homepage

Carbide End Mill, 5.0 mm, Cut 5.0 mm, 2 FLT

  • Mfr # MMRM-050-30X

  • Zoro # G8472082


product price: $42.59
/ea

Key Features

Measurement System
Metric
Milling Diameter
5.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRM-050-30X
Zoro #
G8472082
UPC #
728709152416
Country of Origin
United States

Dimensions

Overall Length
72 mm
Milling Diameter
5.00mm
Length of Cut
5 mm
Dimension Type
Metric
Shank Dia.
6 mm
Corner Radius
0.5 mm
Neck Length
25mm
Milling Dia.
5 mm
Neck Dia.
4.8 mm

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 5 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.