Zoro Homepage

Carbide End Mill, 5/16, Cut 1-1/8, 4 FLT

  • Mfr # VLM-312-4X

  • Zoro # G8370914


product price: $55.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-312-4X
Zoro #
G8370914
UPC #
728709187623
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
3 in
Length of Cut
1.125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Corner Radius
0.02 in

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.