Carbide End Mill, 5/16, Cut 5/8, 4 FLT
Mfr # VLR-312-4X
Zoro # G8401084
product price: $72.69
/eaKey Features
Measurement System
Inch
Milling Diameter
5/16"
Overall Length
4 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLR-312-4X
Zoro #
G8401084
UPC #
728709187999
Country of Origin
United States
Dimensions
Milling Diameter
5/16"
Overall Length
4 in
Length of Cut
0.625 in
Shank Dia.
5/16 in
Neck Dia.
0.293 in
Milling Dia.
0.3125 in
Corner Radius
0.02 in
Neck Length
2 1/32 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.02 in, 0.625 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.