Carbide End Mill, 5/32, Cut 5/16, 3 FLT
Mfr # SEM-156-03X
Zoro # G8376751
product price: $25.49
/eaKey Features
Measurement System
Inch
Milling Diameter
5/32"
Overall Length
1 1/2 in
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEM-156-03X
Zoro #
G8376751
UPC #
728709178249
Country of Origin
United States
Dimensions
Milling Diameter
5/32"
Overall Length
1 1/2 in
Length of Cut
0.313 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
0.15625 in
Description
Square End Mill, 0.15625 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.313 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.