Carbide End Mill, 5/8, Cut 1-1/4, 4 FLT
Mfr # VLR-625-4X
Zoro # G8162533
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
5/8"
Overall Length
6 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLR-625-4X
Zoro #
G8162533
UPC #
728709188231
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
6 in
Length of Cut
1.25 in
Corner Radius
0.03 in
Milling Dia.
0.625 in
Neck Dia.
0.605 in
Neck Length
3 1/4 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiN, Straight, Inch, 0.03 in, 1.25 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.