Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, 5/8, Cut .500, 3 FLT SBM-625-3

Carbide End Mill, 5/8, Cut .500, 3 FLT (Discontinued)

  • Mfr # SBM-625-3
  • Zoro # G8236286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-625-3
Zoro #
G8236286
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
4"
Length of Cut
1/2"
Corner Radius
5/16"
Neck Dia.
1/2"
Shank Dia.
5/8"
Dimension Type
Fractional Inch
Milling Dia.
5/8"
Neck Length
1"
Radius
5/16"

Description

0.6250" (5/8) Cutter DIA x 1.000" (1) Neck Length x 220° Carbide Undercutting End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.