Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/8, Cut .500, 4 FLT

  • Mfr # SBM-625-4

  • Zoro # G8392291


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Overall Length
4"
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBM-625-4
Zoro #
G8392291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Milling Diameter
5/8"
Length of Cut
1/2"
Corner Radius
5/16"
Shank Dia.
5/8"
Dimension Type
Fractional Inch
Milling Dia.
5/8"
Neck Dia.
1/2"
Neck Length
1"
Radius
5/16"

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single End
End Mill Application
Finishing
Item
Ball End Mill
List Number
SBM
Grade
C2 Micro Grain
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Offset
0.323"

Description

0.6250" (5/8) Cutter DIA x 1.000" (1) Neck Length x 220° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.