Carbide End Mill, 6.0 mm, Cut 6.0 mm, 2 FLT
Mfr # MMRM-060-11X
Zoro # G8452841
product price: $39.79
/eaKey Features
Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
57 mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMRM-060-11X
Zoro #
G8452841
UPC #
728709152430
Country of Origin
United States
Dimensions
Milling Diameter
6.00mm
Overall Length
57 mm
Length of Cut
6 mm
Milling Dia.
6 mm
Dimension Type
Metric
Corner Radius
1 mm
Neck Dia.
5.8 mm
Shank Dia.
6 mm
Neck Length
5mm
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 1 mm, 6 mm, 57 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.