Zoro Homepage

Carbide End Mill, 7/16 In, Cut 1 In, 4 FLT

  • Mfr # VHM-437-4

  • Zoro # G7972684


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Overall Length
2-1/2"
Milling Diameter
7/16"
Number of Flutes
4
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-437-4
Zoro #
G7972684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Milling Diameter
7/16"
Length of Cut
1"
Dimension Type
Fractional Inch
Shank Dia.
7/16"
Milling Dia.
7/16"
Corner Radius
0.020"

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
VHM
Single End/Double End
Single End
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Helix Angle
Variable
Finish - Machining
Bright (Uncoated)

Description

0.4375" (7/16) Cutter DIA x 0.020" Radius x 1.000" (1) Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.