Zoro Homepage

Carbide End Mill, 8 mm, Cut 19 mm, 4 FLT

  • Mfr # VHMM-080-4X

  • Zoro # G8181616


product price: $45.19
/ea

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHMM-080-4X
Zoro #
G8181616
UPC #
728709186886
Country of Origin
United States

Dimensions

Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
19 mm
Milling Dia.
8 mm
Corner Radius
0.5 mm
Shank Dia.
8 mm
Dimension Type
Metric

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 19 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.