Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, 8 mm, Cut 22 mm, 3 FLT SDHM-080-3X

Carbide End Mill, 8 mm, Cut 22 mm, 3 FLT (Discontinued)

  • Mfr # SDHM-080-3X
  • Zoro # G8198303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDHM-080-3X
Zoro #
G8198303
UPC #
728709177624
Country of Origin
United States

Dimensions

Milling Diameter
8.00mm
Overall Length
63 mm
Length of Cut
22 mm
Dimension Type
Metric
Milling Dia.
8 mm
Shank Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Roughing
Helix Angle
60 Degrees
End Mill Material
Carbide
List Number
SDHM
Single End/Double End
Single
Item
Square End Mill
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
60 Degrees

Description

Square End Mill, 8 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 22 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.