Carbide End Mill, 8 mm, Cut 22 mm, 4 FLT
Mfr # SHRM-080-4X
Zoro # G8327864
product price: $53.25
/eaKey Features
Measurement System
Metric
Overall Length
63 mm
Milling Diameter
8.00mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHRM-080-4X
Zoro #
G8327864
UPC #
728709180716
Country of Origin
United States
Dimensions
Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
22 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Dimension Type
Metric
Description
Roughing End Mill, 8 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 22 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.