
Carbide End Mill, 9/32, Cut 13/16, 3 FLT
Mfr # SDH-281-03
Zoro # G7881307
product price: $48.19
/eaKey Features
Measurement System
Fractional Inch
Overall Length
2-1/2"
Milling Diameter
9/32"
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDH-281-03
Zoro #
G7881307
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Milling Diameter
9/32"
Length of Cut
3/4"
Milling Dia.
0.2813"
Dimension Type
Fractional Inch
Shank Dia.
5/16"
Details
Measurement System
Fractional Inch
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Non-Center Cutting
Helix Angle
60 Degrees
Single End/Double End
Single End
End Mill Application
Roughing
Grade
C2 Micro Grain
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
SDH
Item
Square End Mill
Finish - Machining
Bright (Uncoated)
Description
0.2813" Cutter DIA x 0.750" (3/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.