Zoro Homepage

Carbide End Mill, Dia 0.010, Cut L 0.030

  • Mfr # BMR-010-2X

  • Zoro # G8158647


product price: $49.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0100"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMR-010-2X
Zoro #
G8158647
UPC #
728709121627
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0100"
Length of Cut
0.03 in
Shank Dia.
1/8 in
Milling Dia.
0.01 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
List Number
BMR
Shank Type
Straight
Item
Ball End Mill
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Tool and Die Steel
Material Grade - Machining
Micrograin

Description

Ball End Mill, 0.01 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.