Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 0.012, Cut L 0.036

  • Mfr # BMR-012-2

  • Zoro # G7972307


product price: $44.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0120"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMR-012-2
Zoro #
G7972307
UPC #
728709121658
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0120"
Length of Cut
0.036 in
Shank Dia.
1/8 in
Milling Dia.
0.01 in
Overall Length
1 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Item
Ball End Mill
List Number
BMR
Shank Type
Straight
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Material Grade - Machining
Micrograin
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
Uncoated

Description

Ball End Mill, 0.01 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.