Zoro Homepage

Carbide End Mill, Dia 0.014, Cut L 0.021

  • Mfr # BMS-014-2

  • Zoro # G7892315


product price: $36.55
/ea

Key Features

Dimension Type
Decimal inch
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.021 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMS-014-2
Zoro #
G7892315
UPC #
728709122594
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0140"
Length of Cut
0.021 in
Shank Dia.
1/8 in
Milling Dia.
0.01 in
Overall Length
1 1/2 in

Description

Ball End Mill, 0.01 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.