Carbide End Mill, Dia 0.014, Cut L 0.042
Mfr # BMR-014-2
Zoro # G7909982
product price: $37.75
/eaKey Features
Dimension Type
Decimal inch
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.042 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMR-014-2
Zoro #
G7909982
UPC #
728709121696
Country of Origin
United States
Dimensions
Dimension Type
Decimal inch
Milling Diameter
0.0140"
Length of Cut
0.042 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.01 in
Description
Ball End Mill, 0.01 in Milling Dia., Carbide, Uncoated, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.