Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 0.045, Cut L 0.135

  • Mfr # BMR-045-2

  • Zoro # G8122107


product price: $25.65
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0450"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMR-045-2
Zoro #
G8122107
UPC #
728709122112
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0450"
Length of Cut
0.135 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.03125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Straight
List Number
BMR
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
M, P, S
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
Micrograin
Chip-Breaker
Chip-Breaker Not Included

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.