Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 0.7mm, Cut L 1.1mm BMSM-007-2X

Carbide End Mill, Dia 0.7mm, Cut L 1.1mm (Discontinued)

  • Mfr # BMSM-007-2X
  • Zoro # G8043016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMSM-007-2X
Zoro #
G8043016
UPC #
728709123089
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.70mm
Length of Cut
1.1 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
0.7 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Ball End Mill
List Number
BMSM
Shank Type
Straight
Finish
AlTiN
End Mill Style
Ball Nose
Measurement System
Metric
Shank Type - Machining
Straight
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Primary Material Application ISO Code
H, M, P, S
Material Grade - Machining
Micrograin
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel, Titanium, Tool and Die Steel

Description

Ball End Mill, 0.7 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.