Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 0.7mm, Cut L 2.1mm AMRM-007-2X

Carbide End Mill, Dia 0.7mm, Cut L 2.1mm (Discontinued)

  • Mfr # AMRM-007-2X
  • Zoro # G8326665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMRM-007-2X
Zoro #
G8326665
UPC #
728709103272
Country of Origin
United States

Dimensions

Milling Diameter
0.70mm
Overall Length
50 mm
Length of Cut
2.1 mm
Milling Dia.
0.7 mm
Dimension Type
Metric
Shank Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Cutting Direction
Right Hand
List Number
AMRM
Item
Square End Mill
End Mill Application
Finishing
Grade
C2 Micro Grain
End Mill Material
Carbide
Single End/Double End
Single
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Primary Material Application ISO Code
H, M, P, S
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.7 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 2.1 mm, Overall Length 50 mm, Shank Dia. 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.