Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1 In, Cut L 1-1/2 In ARB-001-3

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In (Discontinued)

  • Mfr # ARB-001-3
  • Zoro # G8363783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-001-3
Zoro #
G8363783
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.0000"
Overall Length
4 in
Length of Cut
1 1/2 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
1.0000"

Details

Number of Flutes
3
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Grade
C2 Micro Grain
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
ARB
Single End/Double End
Single End
Helix Angle
45 Degrees
End Mill Application
Finishing

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.