Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1 In, Cut L 1-1/2 In ARC-001-2-090S

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In (Discontinued)

  • Mfr # ARC-001-2-090S
  • Zoro # G7991602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-001-2-090S
Zoro #
G7991602
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1.0000"
Overall Length
4"
Length of Cut
1-1/2"
Dimension Type
Fractional Inch
Shank Dia.
1"
Corner Radius
0.090"
Milling Dia.
1"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Alu Speed
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End
List Number
ARC
Grade
C2 Micro Grain
Helix Angle
45 Degrees
Finish - Machining
ZrN

Description

1.0000" (1) Cutter DIA x 0.090" Radius x 1.500" (1-1/2) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 2 Flutes, ZrN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.