Zoro Homepage

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In

  • Mfr # ARC-001-2-125

  • Zoro # G8204104


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Overall Length
4"
Milling Diameter
1.0000"
Number of Flutes
2
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-001-2-125
Zoro #
G8204104
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4"
Milling Diameter
1.0000"
Length of Cut
1-1/2"
Shank Dia.
1"
Dimension Type
Fractional Inch
Corner Radius
1/8"
Milling Dia.
1"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Cutting Direction
Right Hand
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
End Mill Material
Carbide
List Number
ARC
Item
Corner Radius End Mill
Finish - Machining
Bright (Uncoated)

Description

1.0000" (1) Cutter DIA x 0.125" (1/8) Radius x 1.500" (1-1/2) Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.