Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1 In, Cut L 1-1/2 In BLR-001-4

Carbide End Mill, Dia 1 In, Cut L 1-1/2 In (Discontinued)

  • Mfr # BLR-001-4
  • Zoro # G7961371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-001-4
Zoro #
G7961371
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"
Milling Diameter
1.0000"
Length of Cut
1-1/2"
Neck Length
3"
Neck Dia.
0.9800"
Milling Dia.
1"
Shank Dia.
1"
Dimension Type
Fractional Inch
Shank Length
1-1/2"

Details

Measurement System
Fractional Inch
Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Ball End Mill
List Number
BLR
Grade
C2 Micro Grain
Single End/Double End
Single End
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)

Description

1.0000" (1) Cutter DIA x 1.500" (1-1/2) Length of Cut x 4.500" (4-1/2) Reach Carbide Ball End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.