Carbide End Mill, Dia 1 In, Cut L 2-1/2 In
Mfr # EMS-001-6
Zoro # G7891633
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
1"
Overall Length
5 in
Number of Flutes
6
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-001-6
Zoro #
G7891633
UPC #
728709128503
Country of Origin
United States
Dimensions
Milling Diameter
1"
Overall Length
5 in
Length of Cut
2.5 in
Milling Dia.
1 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Shank Length
2.475"
Description
Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Weldon Flat, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.