Zoro Homepage

Carbide End Mill, Dia 10mm, Cut L 19mm

  • Mfr # ASMM-100-5

  • Zoro # G7988906


product price: $43.69
/ea

Key Features

Measurement System
Metric
Milling Diameter
10.00mm
Number of Flutes
5
End Mill Style
Square
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMM-100-5
Zoro #
G7988906
UPC #
728709105399
Country of Origin
United States

Dimensions

Milling Diameter
10.00mm
Overall Length
72 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Dimension Type
Metric
Milling Dia.
10 mm

Description

Square End Mill, 10 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 19 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.