Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 10mm, Cut L 19mm ASMM-100-5X

Carbide End Mill, Dia 10mm, Cut L 19mm (Discontinued)

  • Mfr # ASMM-100-5X
  • Zoro # G8434885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASMM-100-5X
Zoro #
G8434885
UPC #
728709105405
Country of Origin
United States

Dimensions

Milling Diameter
10.00mm
Overall Length
72 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Dimension Type
Metric
Milling Dia.
10 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Grade
C2 Micro Grain
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
ASMM
End Mill Material
Carbide
Helix Angle
45 Degrees
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, S
Max. Helix Angle
45 Degrees

Description

Square End Mill, 10 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 19 mm, Overall Length 72 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.