Carbide End Mill, Dia 10mm, Cut L 25mm
Mfr # AECM-1005-4
Zoro # G1830915
product price: $42.69
/eaKey Features
Measurement System
Metric
Overall Length
72 mm
Milling Diameter
10.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AECM-1005-4
Zoro #
G1830915
UPC #
728709101704
Country of Origin
United States
Dimensions
Overall Length
72 mm
Milling Diameter
10.00mm
Length of Cut
25 mm
Milling Dia.
10 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Shank Dia.
10 mm
Description
Corner Radius End Mill, 10 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.5 mm, 25 mm, 72 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.