Zoro Homepage

Carbide End Mill, Dia 10mm, Cut L 25mm

  • Mfr # AECM-1015-3

  • Zoro # G8145487


product price: $55.69
/ea

Key Features

Measurement System
Metric
Overall Length
72.0mm
Milling Diameter
10.00mm
Number of Flutes
3
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECM-1015-3
Zoro #
G8145487
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72.0mm
Milling Diameter
10.00mm
Length of Cut
25.00mm
Milling Dia.
10.000mm
Shank Dia.
10.000mm
Dimension Type
Metric
Corner Radius
1.50mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
30 Degrees
List Number
AECM
Item
Corner Radius End Mill
Finish - Machining
Bright (Uncoated)

Description

10.000 mm Cutter DIA x 1.50 mm Radius x 25.00 mm Length of Cut Carbide Corner Radius End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.