Carbide End Mill, Dia 1.0mm, Cut L 3.0mm
Mfr # AMRM-010-2
Zoro # G7876933
product price: $20.79
/eaKey Features
Measurement System
Metric
Overall Length
50 mm
Milling Diameter
1.00mm
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMRM-010-2
Zoro #
G7876933
UPC #
728709103302
Country of Origin
United States
Dimensions
Overall Length
50 mm
Milling Diameter
1.00mm
Length of Cut
3 mm
Shank Dia.
4 mm
Milling Dia.
1 mm
Dimension Type
Metric
Description
Square End Mill, 1 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 3 mm, Overall Length 50 mm, Shank Dia. 4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.