Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 1.0mm, Cut L 3.0mm

  • Mfr # BMRM-010-2

  • Zoro # G8181415


product price: $23.15
/ea

Key Features

Dimension Type
Metric
Milling Diameter
1.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRM-010-2
Zoro #
G8181415
UPC #
728709122259
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.00mm
Length of Cut
3 mm
Shank Dia.
4 mm
Overall Length
50 mm
Milling Dia.
1 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
List Number
BMRM
Item
Ball End Mill
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
Primary Material Application ISO Code
M, P, S
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
Micrograin
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Finish - Machining
Uncoated
Material - Machining
Carbide
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual

Description

Ball End Mill, 1 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.