Carbide End Mill, Dia 1.0mm, Cut L 4mm
Mfr # AEMM-010-4
Zoro # G8080274
product price: $20.89
/eaKey Features
Measurement System
Metric
Milling Diameter
1.00mm
Overall Length
50 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AEMM-010-4
Zoro #
G8080274
UPC #
728709102121
Country of Origin
United States
Dimensions
Milling Diameter
1.00mm
Overall Length
50 mm
Length of Cut
4 mm
Shank Dia.
4 mm
Dimension Type
Metric
Milling Dia.
1 mm
Description
Square End Mill, 1 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 4 mm, Overall Length 50 mm, Shank Dia. 4 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.