Zoro Homepage

Carbide End Mill, Dia 11/16, Cut L 1-3/8

  • Mfr # BEM-687-02

  • Zoro # G8033584


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Milling Diameter
11/16"
Overall Length
4"
Number of Flutes
2
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-687-02
Zoro #
G8033584
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
11/16"
Overall Length
4"
Length of Cut
1-3/8"
Dimension Type
Fractional Inch
Milling Dia.
11/16"
Shank Dia.
3/4"

Details

Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Single End/Double End
Single End
End Mill Application
Roughing/Finishing
Item
Ball End Mill
End Mill Material
Carbide
List Number
BEM
Helix Angle
30 Degrees
Finish - Machining
Bright (Uncoated)

Description

0.6875" (11/16) Cutter DIA x 1.375" (1-3/8) Length of Cut Carbide Ball End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.