
Carbide End Mill, Dia 11/16, Cut L 1-3/8
Mfr # EMS-687-3X
Zoro # G8407104
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Overall Length
4"
Milling Diameter
11/16"
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMS-687-3X
Zoro #
G8407104
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Milling Diameter
11/16"
Length of Cut
1-3/8"
Milling Dia.
11/16"
Dimension Type
Fractional Inch
Shank Dia.
11/16"
Shank Length
2.595"
Details
Measurement System
Fractional Inch
Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
EMS
Grade
C2 Micro Grain
Single End/Double End
Single End
Item
Square End Mill
End Mill Material
Carbide
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Finish - Machining
AlTiN
Description
0.6875" (11/16) Cutter DIA x 1.375" (1-3/8) Length of Cut Carbide Square End Mill - NC Tolerance, 3 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.