
Carbide End Mill, Dia 1/16, Cut L 3/16
Mfr # ARC-062-2-005
Zoro # G1983871
product price: $27.05
/eaKey Features
Measurement System
Fractional Inch
Overall Length
1-1/2"
Milling Diameter
1/16"
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC-062-2-005
Zoro #
G1983871
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Milling Diameter
1/16"
Length of Cut
0.188"
Shank Dia.
1/8"
Dimension Type
Fractional Inch
Milling Dia.
1/16"
Corner Radius
0.005"
Details
Measurement System
Fractional Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single End
List Number
ARC
Cutting Direction
Right Hand
Grade
C2 Micro Grain
Helix Angle
45 Degrees
End Mill Material
Carbide
Finish - Machining
Bright (Uncoated)
Description
0.0625" (1/16) Cutter DIA x 0.005" Radius x 0.188" Length of Cut Carbide Corner Radius End Mill for Aluminum Alloys, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.