Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 1/16, Cut L 3/16

  • Mfr # BEM-062-03

  • Zoro # G7994621


product price: $18.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/16"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEM-062-03
Zoro #
G7994621
UPC #
728709120163
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/16"
Length of Cut
0.188 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.0625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
List Number
BEM
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Shank Type
Straight
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Item
Ball End Mill
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, O, P, S
Measurement System
Inch
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Micrograin

Description

Ball End Mill, 0.0625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.