
Carbide End Mill, Dia 11/64, Cut L 5/8
Mfr # BEM-171-02
Zoro # G9729517
product price: $32.95
/eaKey Features
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
Length of Cut
5/8"
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEM-171-02
Zoro #
G9729517
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/8"
Milling Diameter
11/64"
Dimension Type
Fractional Inch
Shank Dia.
3/16"
Milling Dia.
11/64"
Overall Length
2"
Details
Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Cutting Direction
Right Hand
List Number
BEM
Helix Angle
30 Degrees
Single End/Double End
Single End
Grade
C2 Micro Grain
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Description
0.1719" (11/64) Cutter DIA x 0.625" (5/8) Length of Cut Carbide Ball End Mill, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.