Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1.1mm, Cut L 3.3mm BMRM-011-4

Carbide End Mill, Dia 1.1mm, Cut L 3.3mm (Discontinued)

  • Mfr # BMRM-011-4
  • Zoro # G8088141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMRM-011-4
Zoro #
G8088141
UPC #
728709122310
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
1.10mm
Length of Cut
3.3 mm
Shank Dia.
4 mm
Milling Dia.
1.1 mm
Overall Length
50 mm

Description

Ball End Mill, 1.1 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.