Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In ARC-500-2-020

Carbide End Mill, Dia 1/2 In, Cut L 1 In (Discontinued)

  • Mfr # ARC-500-2-020
  • Zoro # G8450102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARC-500-2-020
Zoro #
G8450102
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
3 in
Length of Cut
1 in
Milling Dia.
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.020 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Item
Corner Radius End Mill
List Number
ARC
Helix Angle
45 Degrees
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Cutting Direction
Right Hand

Description

Corner Radius End Mill, 0.020 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.