Carbide End Mill, Dia 1/2 In, Cut L 1 In
Mfr # ARC-500-5-010
Zoro # G8378483
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/2"
Number of Flutes
5
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARC-500-5-010
Zoro #
G8378483
UPC #
728709104033
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
0.01 in
Milling Dia.
0.5 in
Description
Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.