Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Dia 1/2 In, Cut L 1 In

  • Mfr # BEM-500-03X

  • Zoro # G8211761


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEM-500-03X
Zoro #
G8211761
UPC #
728709120774
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Ball Nose
Finish
AlTiN
Item
Ball End Mill
List Number
BEM
Drilling Tool Configuration
Individual
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.