Zoro Homepage

Carbide End Mill, Dia 1/2 In, Cut L 1 In

  • Mfr # BLR-500-4

  • Zoro # G8021237


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR-500-4
Zoro #
G8021237
UPC #
728709121313
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Neck Length
3.5 in
Overall Length
6 in
Neck Dia.
0.48 in
Shank Length
1-1/2"

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.