Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 12mm, Cut L 25mm EMHM-120-4X

Carbide End Mill, Dia 12mm, Cut L 25mm (Discontinued)

  • Mfr # EMHM-120-4X
  • Zoro # G8218122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMHM-120-4X
Zoro #
G8218122
UPC #
728709128398
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
25 mm
Dimension Type
Metric
Shank Dia.
12 mm
Milling Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
EMHM
Item
Square End Mill
Grade
C2 Micro Grain
Helix Angle
38 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Single End/Double End
Single
End Mill Material
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
AlTiN
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
38 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 25 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.