Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 12mm, Cut L 30mm AECM-1205-4

Carbide End Mill, Dia 12mm, Cut L 30mm (Discontinued)

  • Mfr # AECM-1205-4
  • Zoro # G8283116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AECM-1205-4
Zoro #
G8283116
UPC #
728709101728
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
30 mm
Dimension Type
Metric
Corner Radius
0.5 mm
Milling Dia.
12 mm
Shank Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Metric, 0.5 mm, 30 mm, 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.