Zoro Homepage
This item is Discontinued.
Micro 100 Carbide End Mill, Dia 12mm, Cut L 30mm ARMM-120-2

Carbide End Mill, Dia 12mm, Cut L 30mm (Discontinued)

  • Mfr # ARMM-120-2
  • Zoro # G8041232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMM-120-2
Zoro #
G8041232
UPC #
728709104835
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
30 mm
Milling Dia.
12 mm
Dimension Type
Metric
Shank Dia.
12 mm

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 30 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.