Zoro Homepage

Carbide End Mill, Dia 12mm, Cut L 30mm

  • Mfr # ARMM-120-3

  • Zoro # G8020607


product price: $64.15
/ea

Key Features

Measurement System
Metric
Milling Diameter
12.00mm
Overall Length
83 mm
Number of Flutes
3
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARMM-120-3
Zoro #
G8020607
UPC #
728709104859
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83 mm
Length of Cut
30 mm
Dimension Type
Metric
Shank Dia.
12 mm
Milling Dia.
12 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
45 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
List Number
ARMM
Grade
C2 Micro Grain
Item
Square End Mill
Single End/Double End
Single
End Mill Material
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, M, S
Max. Helix Angle
45 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 30 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.