Carbide End Mill, Dia 12mm, Cut L 30mm
Mfr # ARMM-120-3S
Zoro # G8425006
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Overall Length
83 mm
Milling Diameter
12.00mm
Number of Flutes
3
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMM-120-3S
Zoro #
G8425006
UPC #
728709104866
Country of Origin
United States
Dimensions
Overall Length
83 mm
Milling Diameter
12.00mm
Length of Cut
30 mm
Milling Dia.
12 mm
Shank Dia.
12 mm
Dimension Type
Metric
Description
Square End Mill, 12 mm Milling Dia., Carbide, ZrN, Straight, Length of Cut 30 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.